Zoro Homepage

Thread Forming Tap, M2-0.40, Bottoming, Bright, 0 Flutes

  • Mfr # 1410100700

  • Zoro # G3662513


product price: $21.69
/ea

Key Features

Tap Thread Size
M2-0.40
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
List Number
14101
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410100700
Zoro #
G3662513
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2-0.40
Overall Length
44.00mm
Thread Length
11.00mm
Pitch Diameter Limit
D5
Shank Dia.
2.80mm
Tap Size
M2
Tap Dimension Type
Metric
Square Size
2.79 mm
55% Thread Drill Size
#49
Thread Size
M2x0.4
65% Thread Drill Size
1.82 mm
Shank Length
31.70 mm
75% Thread Drill Size
1.79 mm

Description

Thread Forming Tap, Thread Size M2x0.4, Metric, Overall Length 44 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 11.1 mm, 75 Percent Thread Drill Size 1.79 mm, Thread Limit D5, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.