Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M2-0.40, Bottoming, Oxide, 0 Flutes

  • Mfr # 1410100501

  • Zoro # G9268612


product price: $21.79
/ea

Key Features

Tap Thread Size
M2-0.40
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410100501
Zoro #
G9268612
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2-0.40
Tap Dimension Type
Metric
Thread Length
11.00mm
Pitch Diameter Limit
D5
Tap Size
M2
Shank Dia.
3.58mm
Overall Length
44.00mm
Thread Size
M2x0.4
Square Size
2.79 mm
Shank Length
31.70 mm
75% Thread Drill Size
1.79 mm
55% Thread Drill Size
#49
65% Thread Drill Size
1.82 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Material
Cobalt
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
List Number
14101
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
14101
Class of Fit
6H
Thread Limit
D5
Primary Material Application ISO Code
N, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Features
Form Taps Avoid the Breakage Due to Chip Packing and Bird Nesting that can Result From Cut Taps
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Neutral
Thread Pitch
0.40mm
Secondary Material Application ISO Code
H, M, P
Material Grade - Machining
14101
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2x0.4, Metric, Overall Length 44 mm, Cobalt, Black Oxide, Right Hand, Thread Length 11.1 mm, 75 Percent Thread Drill Size 1.79 mm, Thread Limit D5, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.