Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M2-0.40, Bottoming, TiCN, 0 Flutes

  • Mfr # 1410100408

  • Zoro # G9268594


product price: $24.99
/ea

Key Features

Tap Thread Size
M2-0.40
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
D3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410100408
Zoro #
G9268594
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2-0.40
Pitch Diameter Limit
D3
Overall Length
44.00mm
Thread Length
11.00mm
Tap Dimension Type
Metric
Tap Size
M2
Shank Dia.
3.58mm
75% Thread Drill Size
1.79 mm
65% Thread Drill Size
1.82 mm
Shank Length
31.70 mm
Thread Size
M2x0.4
Square Size
2.79 mm
55% Thread Drill Size
#49

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
List Number
14101
Standards
ANSI
Number of Pieces
1
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Material
Cobalt
Tap Style
Thread Forming
Series
14101
Cutting Direction - Machining
Right Hand
Thread Pitch
0.40mm
Features
Form Taps Avoid the Breakage Due to Chip Packing and Bird Nesting that can Result From Cut Taps
Thread Limit
D3
Class of Fit
4H
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Material Grade - Machining
14101
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2x0.4, Metric, Overall Length 44 mm, Cobalt, TiCN, Right Hand, Thread Length 11.1 mm, 75 Percent Thread Drill Size 1.79 mm, Thread Limit D3, Class of Fit 4H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.