Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M2-0.40, Bottoming, TiCN, 0 Flutes

  • Mfr # 1410100608

  • Zoro # G3625693


product price: $23.89
/ea

Key Features

Tap Thread Size
M2-0.40
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410100608
Zoro #
G3625693
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2-0.40
Pitch Diameter Limit
D3
Tap Dimension Type
Metric
Tap Size
M2
Overall Length
44.00mm
Shank Dia.
2.80mm
Thread Length
11.00mm
55% Thread Drill Size
#49
75% Thread Drill Size
1.79 mm
Shank Length
31.70 mm
Square Size
2.79 mm
Thread Size
M2x0.4
65% Thread Drill Size
1.82 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Grouping
Tap
List Number
14101
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
Metric Coarse
Tap Material
Cobalt
Tap Style
Thread Forming
Series
14101
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Features
Create Strong Threads Without Creating Chips
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Material Grade - Machining
14101
Thread Limit
D3
Thread Pitch
0.40mm
Spiral Direction
Neutral
Class of Fit
4H
Secondary Material Application ISO Code
H, M, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2x0.4, Metric, Overall Length 44 mm, Cobalt, TiCN, Right Hand, Thread Length 11.1 mm, 75 Percent Thread Drill Size 1.79 mm, Thread Limit D3, Class of Fit 4H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.