Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M2-0.40, Bottoming, TiCN, 0 Flutes

  • Mfr # 1410100708

  • Zoro # G3716535


product price: $22.99
/ea

Key Features

Tap Thread Size
M2-0.40
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
D5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410100708
Zoro #
G3716535
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2-0.40
Pitch Diameter Limit
D5
Thread Length
11.00mm
Tap Size
M2
Tap Dimension Type
Metric
Overall Length
44.00mm
Shank Dia.
2.78mm
Shank Length
31.70 mm
Thread Size
M2x0.4
55% Thread Drill Size
#49
75% Thread Drill Size
1.79 mm
Square Size
2.79 mm
65% Thread Drill Size
1.82 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
Thread Direction
Right Hand
List Number
14101
Standards
ANSI
Tap Grouping
Tap
Number of Pieces
1
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Series
14101
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, M, P
Material Grade - Machining
14101
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Class of Fit
6H
Features
Create Strong Threads Without Creating Chips
Primary Material Application ISO Code
N, P
Thread Pitch
0.40mm
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Limit
D5
Thread Standard
Metric Coarse
Extended Neck
No
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2x0.4, Metric, Overall Length 44 mm, Cobalt, TiCN, Right Hand, Thread Length 11.1 mm, 75 Percent Thread Drill Size 1.79 mm, Thread Limit D5, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.