Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M2-0.40, Bottoming, TiCN, 0 Flutes

  • Mfr # 1410106108

  • Zoro # G9269522


product price: $23.89
/ea

Key Features

Tap Thread Size
M2-0.40
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410106108
Zoro #
G9269522
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2-0.40
Pitch Diameter Limit
D4
Tap Size
M2
Overall Length
44.00mm
Thread Length
11.00mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Square Size
2.79 mm
65% Thread Drill Size
1.82 mm
Thread Size
M2x0.4
75% Thread Drill Size
1.79 mm
Shank Length
31.70 mm
55% Thread Drill Size
#49

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Tap Material
Cobalt
Standards
ANSI
List Number
14101
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Series
14101
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M, P
Material Grade - Machining
14101
Extended Neck
No
Spiral Direction
Neutral
Thread Limit
D4
Coolant Fed
Non-Coolant Through
Features
For a Wide Range of Materials, Forming Tap
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Pitch
0.40mm
Primary Material Application ISO Code
N, P
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2x0.4, Metric, Overall Length 44 mm, Cobalt, TiCN, Right Hand, Thread Length 11.1 mm, 75 Percent Thread Drill Size 1.79 mm, Thread Limit D4, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.