Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M2-0.40, Bottoming, TiCN, 0 Flutes

  • Mfr # 1410106208

  • Zoro # G9269531


product price: $23.89
/ea

Key Features

Tap Thread Size
M2-0.40
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Overall Length
44.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410106208
Zoro #
G9269531
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2-0.40
Overall Length
44.00mm
Thread Length
11.00mm
Pitch Diameter Limit
D6
Tap Dimension Type
Metric
Tap Size
M2
Shank Dia.
3.58mm
75% Thread Drill Size
1.79 mm
65% Thread Drill Size
1.82 mm
55% Thread Drill Size
#49
Shank Length
31.70 mm
Thread Size
M2x0.4
Square Size
2.79 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
14101
Tap Grouping
Tap
Number of Pieces
1
Tap Style
Thread Forming
Standards
ANSI
Tap Material
Cobalt
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
14101
Material Grade - Machining
14101
Extended Neck
No
Thread Pitch
0.40mm
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
Metric Coarse
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Limit
D6
Secondary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Features
For a Wide Range of Materials, Forming Tap
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2x0.4, Metric, Overall Length 44 mm, Cobalt, TiCN, Right Hand, Thread Length 11.1 mm, 75 Percent Thread Drill Size 1.79 mm, Thread Limit D6, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.