Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M2-0.40, Bottoming, TiCN, 0 Flutes

  • Mfr # 1410106308

  • Zoro # G9269547


product price: $22.69
/ea

Key Features

Tap Thread Size
M2-0.40
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410106308
Zoro #
G9269547
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2-0.40
Tap Dimension Type
Metric
Overall Length
44.00mm
Thread Length
11.00mm
Tap Size
M2
Shank Dia.
3.58mm
Pitch Diameter Limit
D7
55% Thread Drill Size
#49
65% Thread Drill Size
1.82 mm
75% Thread Drill Size
1.79 mm
Square Size
2.79 mm
Thread Size
M2x0.4
Shank Length
31.80 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Style
Thread Forming
List Number
14101
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Material
Cobalt
Tap Thread Type
Metric Coarse
Standards
ANSI
Series
14101
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Thread Limit
D7
Extended Neck
No
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
14101
Secondary Material Application ISO Code
H, M, P
Features
For a Wide Range of Materials, Forming Tap
Primary Material Application ISO Code
N, P
Thread Pitch
0.40mm
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2x0.4, Metric, Overall Length 44 mm, Cobalt, TiCN, Right Hand, Thread Length 11.1 mm, 75 Percent Thread Drill Size 1.79 mm, Thread Limit D7, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.