Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M2-0.40, Bottoming, TiCN, 0 Flutes

  • Mfr # 1415000408

  • Zoro # G3672523


product price: $53.89
/ea

Key Features

Tap Thread Size
M2-0.40
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415000408
Zoro #
G3672523
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2-0.40
Tap Size
M2
Thread Length
11.00mm
Shank Dia.
2.80mm
Pitch Diameter Limit
D3
Tap Dimension Type
Metric
Overall Length
44.00mm
75% Thread Drill Size
1.79 mm
Shank Length
31.70 mm
Square Size
2.79 mm
Thread Size
M2x0.4
55% Thread Drill Size
#49
65% Thread Drill Size
1.82 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Style
Thread Forming
Standards
ANSI
Tap Material
Powdered Metal
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
14150
Tap Thread Type
Metric Coarse
Series
14150
Cutting Direction - Machining
Right Hand
Material Grade - Machining
14150
Secondary Material Application ISO Code
H, M
Secondary Material Application
Hardened Steel, Stainless Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Thread Limit
D3
Primary Material Application ISO Code
M, N, P
Features
Performance Form Taps for Materials Less Than 32Rc
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Class of Fit
3B
Thread Pitch
0.40mm
Coolant Fed
Non-Coolant Through
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2x0.4, Metric, Overall Length 44 mm, Powdered Metal, TiCN, Right Hand, Thread Length 11 mm, 75 Percent Thread Drill Size 1.79 mm, Thread Limit D3, Class of Fit 3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.