Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M2-0.40, Bottoming, TiN, 0 Flutes

  • Mfr # 1410100705

  • Zoro # G3623347


product price: $23.89
/ea

Key Features

Tap Thread Size
M2-0.40
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1410100705
Zoro #
G3623347
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2-0.40
Thread Length
11.00mm
Shank Dia.
2.78mm
Tap Dimension Type
Metric
Overall Length
44.00mm
Pitch Diameter Limit
D5
Tap Size
M2
Square Size
2.79 mm
65% Thread Drill Size
1.82 mm
75% Thread Drill Size
1.79 mm
55% Thread Drill Size
#49
Shank Length
31.70 mm
Thread Size
M2x0.4

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Material
Cobalt
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Style
Thread Forming
List Number
14101
Series
14101
Cutting Direction - Machining
Right Hand
Thread Limit
D5
Material Grade - Machining
14101
Primary Material Application ISO Code
N, P
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Thread Pitch
0.40mm
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Neutral
Class of Fit
6H
Secondary Material Application ISO Code
H, M, P
Features
Create Strong Threads Without Creating Chips
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2x0.4, Metric, Overall Length 44 mm, Cobalt, TiN, Right Hand, Thread Length 11.1 mm, 75 Percent Thread Drill Size 1.79 mm, Thread Limit D5, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.