Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M2-0.40, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635002043

  • Zoro # G9250105


product price: $52.49
/ea

Key Features

Tap Thread Size
M2-0.40
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635002043
Zoro #
G9250105
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2-0.40
Overall Length
45.00mm
Tap Size
M2
Pitch Diameter Limit
D3
Thread Length
11.00mm
Tap Dimension Type
Metric
Shank Dia.
3.58mm
Tap Length Standard
DIN
Shank Length
35.90 mm
75% Thread Drill Size
1.79 mm
55% Thread Drill Size
#49
Square Size
2.79 mm
Thread Size
M2x0.4
65% Thread Drill Size
1.82 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
Tap Grouping
Tap
List Number
16350
Number of Pieces
1
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
DIN
Series
16350
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Nickel, Titanium
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Coolant Fed
Non-Coolant Through
Material Grade - Machining
16350
Thread Limit
D3
Class of Fit
6H
Primary Material Application ISO Code
H, M, N, P
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
H, S
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Tap Shank Standard
ANSI
Thread Pitch
0.40mm
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2x0.4, Metric, Overall Length 45 mm, Cobalt, V, Right Hand, Thread Length 8 mm, 75 Percent Thread Drill Size 1.79 mm, Thread Limit D3, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.