Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M2-0.40, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1636000108

  • Zoro # G9302526


product price: $51.99
/ea

Key Features

Tap Thread Size
M2-0.40
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1636000108
Zoro #
G9302526
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2-0.40
Tap Size
M2
Pitch Diameter Limit
D3
Tap Dimension Type
Metric
Thread Length
14.00mm
Overall Length
45.00mm
Shank Dia.
3.58mm
65% Thread Drill Size
1.65 mm
Shank Length
40.80 mm
75% Thread Drill Size
1.65 mm
55% Thread Drill Size
#51
Square Size
2.79 mm
Thread Size
M2x0.4
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
List Number
16360
Tap Grouping
STI Tap
Thread Direction
Right Hand
Number of Pieces
1
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Series
16360
Tap Shank Standard
ANSI
Extended Neck
Yes
Thread Limit
D3
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Interrupted Thread
Yes
Measurement System
Metric
Thread Pitch
0.40mm
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Steel, Nickel, Titanium
Features
40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), Even More Performance Can Be Achieved. DIN Overall Length, Fluteless Forming Tap Produces No Chips, For Those With Coolant-Fed Spindles, Making it Up To 17X More Durable Than Cut Taps
Shank Type - Machining
Straight
Material Grade - Machining
16360
Primary Material Application ISO Code
H, M, N, P
Thread Standard
Metric
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M2x0.4, Metric, Overall Length 50 mm, Cobalt, V, Right Hand, Thread Length 8 mm, Tap Chamfer Modified Bottoming, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.