Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M2-0.40, Plug, V, 0 Flutes

  • Mfr # 1635024455

  • Zoro # G0216708


product price: $52.79
/ea

Key Features

Tap Thread Size
M2-0.40
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635024455
Zoro #
G0216708
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2-0.40
Tap Dimension Type
Metric
Thread Length
9.00mm
Overall Length
45.00mm
Shank Dia.
3.60mm
Pitch Diameter Limit
D5
Tap Size
M2
Square Size
2.79 mm
Thread Size
M2x0.4
65% Thread Drill Size
1.65 mm
55% Thread Drill Size
#51
75% Thread Drill Size
1.65 mm
Tap Length Standard
DIN
Shank Length
35.90 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Number of Pieces
1
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Thread Forming
List Number
16350
Tap Thread Type
Metric Coarse
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Primary Material Application ISO Code
H, M, N, P
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Material Grade - Machining
16350
Thread Pitch
0.40mm
Thread Standard
Metric Coarse
Extended Neck
Yes
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Limit
D5
Secondary Material Application ISO Code
H, S
Features
40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Additional Length Provides Greater Reach Capabilities, Coolant-Fed Version Also Available (S-XPF), Even More Performance Can Be Achieved, Fluteless Forming Tap Produces No Chips, For Those With Coolant-Fed Spindles, Making it Up To 17X More Durable Than Cut Taps
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2x0.4, Metric, Overall Length 45 mm, Cobalt, V, Right Hand, Thread Length 8 mm, 75 Percent Thread Drill Size 1.65 mm, Thread Limit D5, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.