Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M20-1.50, Bottoming, V, 0 Flutes

  • Mfr # 1615020111

  • Zoro # G0215393


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M20-1.50
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615020111
Zoro #
G0215393
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M20-1.50
Tap Dimension Type
Metric
Thread Length
50.80mm
Shank Dia.
14.30mm
Overall Length
125.00mm
Pitch Diameter Limit
D11
Tap Size
M20
75% Thread Drill Size
19.25 mm
Tap Length Standard
DIN
Shank Length
63.20 mm
Thread Size
M20x1.5
Square Size
12.42 mm
65% Thread Drill Size
19.30 mm
55% Thread Drill Size
49/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Style
Thread Forming
List Number
16150
Number of Pieces
1
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16150
Primary Material Application ISO Code
H, K, M, N, P
Secondary Material Application
Hardened Steel, Nickel, Titanium
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
H, S
Tap Shank Standard
ANSI
Primary Material Application
All Materials
Thread Limit
D11
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Spiral Direction
Neutral
Thread Pitch
1.50mm
Thread Standard
Metric Fine
Material Grade - Machining
16150
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M20x1.5, Metric, Overall Length 125 mm, Cobalt, TiCN, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 19.25 mm, Thread Limit D11, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.