Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M20-1.50, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1615020156

  • Zoro # G9249073


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M20-1.50
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615020156
Zoro #
G9249073
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M20-1.50
Tap Dimension Type
Metric
Tap Size
M20
Pitch Diameter Limit
D6
Overall Length
125.00mm
Thread Length
51.00mm
Shank Dia.
16.30mm
Shank Length
63.20 mm
Square Size
12.42 mm
Thread Size
M20x1.5
65% Thread Drill Size
19.30 mm
75% Thread Drill Size
19.25 mm
Tap Length Standard
DIN
55% Thread Drill Size
49/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Thread Forming
Number of Pieces
1
List Number
16150
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16150
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Spiral Direction
Neutral
Thread Limit
D6
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
H, K, M, N, P
Extended Neck
No
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
H, S
Thread Pitch
1.50mm
Material Grade - Machining
16150
Primary Material Application
All Materials
Thread Standard
Metric Fine
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M20x1.5, Metric, Overall Length 125 mm, Cobalt, TiCN, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 19.25 mm, Thread Limit D6, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.