Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M20-1.50, Plug, V, 0 Flutes

  • Mfr # 1635020141

  • Zoro # G0217268


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M20-1.50
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635020141
Zoro #
G0217268
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M20-1.50
Tap Dimension Type
Metric
Pitch Diameter Limit
D11
Overall Length
125.00mm
Shank Dia.
14.30mm
Thread Length
61.00mm
Tap Size
M20
75% Thread Drill Size
19.25 mm
Thread Size
M20x1.5
Shank Length
63.20 mm
65% Thread Drill Size
19.30 mm
Square Size
12.42 mm
Tap Length Standard
DIN
55% Thread Drill Size
49/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Thread Direction
Right Hand
Number of Pieces
1
Tap Style
Thread Forming
List Number
16350
Tap Material
High Speed Steel
Tap Thread Type
Metric Fine
Standards
DIN
Series
16350
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, S
Primary Material Application ISO Code
H, M, N, P
Secondary Material Application
Hardened Steel, Nickel, Titanium
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Thread Standard
Metric Fine
Thread Pitch
1.50mm
Material Grade - Machining
16350
Class of Fit
6H
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Thread Limit
D11
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M20x1.5, Metric, Overall Length 125 mm, Cobalt, V, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 19.25 mm, Thread Limit D11, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.