Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M20-2.50, Bottoming, V, 0 Flutes

  • Mfr # 1615020212

  • Zoro # G0215378


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M20-2.50
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615020212
Zoro #
G0215378
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M20-2.50
Overall Length
140.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D12
Thread Length
50.80mm
Shank Dia.
14.30mm
Tap Size
M20
Thread Size
M20x2.5
65% Thread Drill Size
18.90 mm
Square Size
12.42 mm
Tap Length Standard
DIN
Shank Length
78.20 mm
55% Thread Drill Size
3/4 in
75% Thread Drill Size
47/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Thread Direction
Right Hand
List Number
16150
Tap Material
High Speed Steel
Tap Thread Type
Metric Coarse
Tap Style
Thread Forming
Number of Pieces
1
Standards
DIN
Series
16150
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Thread Limit
D12
Primary Material Application ISO Code
H, K, M, N, P
Coolant Fed
Coolant Through
Material Grade - Machining
16150
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application
All Materials
Thread Pitch
2.50mm
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Secondary Material Application ISO Code
H, S
Tap Shank Standard
ANSI
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, Cobalt, TiCN, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 47/64 in, Thread Limit D12, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.