Thread Forming Tap, M20-2.50, Bottoming, V, 0 Flutes
Mfr # 1635020212
Zoro # G0217329
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
M20-2.50
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Tap Style
Thread Forming
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1635020212
Zoro #
G0217329
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
M20-2.50
Overall Length
140.00mm
Shank Dia.
14.30mm
Pitch Diameter Limit
D12
Tap Dimension Type
Metric
Thread Length
61.00mm
Tap Size
M20
Shank Length
78.20 mm
75% Thread Drill Size
47/64 in
Thread Size
M20x2.5
Square Size
12.42 mm
55% Thread Drill Size
3/4 in
65% Thread Drill Size
18.90 mm
Tap Length Standard
DIN
Description
Thread Forming Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, Cobalt, V, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 47/64 in, Thread Limit D12, Class of Fit 6H, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.