Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M20-2.50, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1615020252

  • Zoro # G9249265


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M20-2.50
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Overall Length
140.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615020252
Zoro #
G9249265
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M20-2.50
Overall Length
140.00mm
Tap Dimension Type
Metric
Tap Size
M20
Pitch Diameter Limit
D12
Thread Length
51.00mm
Shank Dia.
16.30mm
65% Thread Drill Size
18.90 mm
Tap Length Standard
DIN
Thread Size
M20x2.5
Square Size
12.42 mm
55% Thread Drill Size
3/4 in
Shank Length
78.20 mm
75% Thread Drill Size
47/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16150
Number of Pieces
1
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Thread Forming
Tap Material
Cobalt
Standards
DIN
Series
16150
Cutting Direction - Machining
Right Hand
Extended Neck
No
Material Grade - Machining
16150
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Thread Limit
D12
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application
All Materials
Thread Pitch
2.50mm
Primary Material Application ISO Code
H, K, M, N, P
Coolant Fed
Coolant Through
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
H, S
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, Cobalt, TiCN, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 47/64 in, Thread Limit D12, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.