Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M20-2.50, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635020252

  • Zoro # G9250735


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M20-2.50
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635020252
Zoro #
G9250735
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M20-2.50
Tap Dimension Type
Metric
Tap Size
M20
Shank Dia.
16.30mm
Overall Length
140.00mm
Thread Length
51.00mm
Pitch Diameter Limit
D12
Tap Length Standard
DIN
Square Size
12.42 mm
75% Thread Drill Size
47/64 in
Shank Length
78.20 mm
65% Thread Drill Size
18.90 mm
55% Thread Drill Size
3/4 in
Thread Size
M20x2.5

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Material
Cobalt
List Number
16350
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
DIN
Series
16350
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, S
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, M, N, P
Thread Standard
Metric Coarse
Class of Fit
6H
Spiral Direction
Neutral
Thread Pitch
2.50mm
Extended Neck
No
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Material Grade - Machining
16350
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Limit
D12
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, Cobalt, V, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 47/64 in, Thread Limit D12, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.