Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M22-1.50, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1615022156

  • Zoro # G9249091


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M22-1.50
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Length
56.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615022156
Zoro #
G9249091
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M22-1.50
Thread Length
56.00mm
Pitch Diameter Limit
D6
Shank Dia.
25.00mm
Tap Size
M22
Overall Length
125.00mm
Tap Dimension Type
Metric
Tap Length Standard
DIN
65% Thread Drill Size
21.30 mm
Square Size
13.28 mm
75% Thread Drill Size
21.25 mm
Thread Size
M22x1.5
Shank Length
57.60 mm
55% Thread Drill Size
27/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
Metric Fine
Tap Style
Thread Forming
Tap Material
Cobalt
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
16150
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16150
Thread Standard
Metric Fine
Material Grade - Machining
16150
Extended Neck
No
Spiral Direction
Neutral
Thread Limit
D6
Tap Shank Standard
ANSI
Secondary Material Application
Hardened Steel, Nickel, Titanium
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Secondary Material Application ISO Code
H, S
Coolant Fed
Coolant Through
Thread Pitch
1.50mm
Primary Material Application ISO Code
H, K, M, N, P
Primary Material Application
All Materials
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M22x1.5, Metric, Overall Length 125 mm, Cobalt, TiCN, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 21.25 mm, Thread Limit D6, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.