Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M22-1.50, Plug, V, 0 Flutes

  • Mfr # 1615022141

  • Zoro # G0215317


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M22-1.50
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
List Number
16150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615022141
Zoro #
G0215317
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M22-1.50
Shank Dia.
17.70mm
Overall Length
125.00mm
Thread Length
56.40mm
Pitch Diameter Limit
D11
Tap Dimension Type
Metric
Tap Size
M22
Tap Length Standard
DIN
75% Thread Drill Size
21.25 mm
Square Size
13.28 mm
55% Thread Drill Size
27/32 in
Shank Length
57.60 mm
65% Thread Drill Size
21.30 mm
Thread Size
M22x1.5

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
List Number
16150
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Number of Pieces
1
Tap Style
Thread Forming
Standards
DIN
Series
16150
Cutting Direction - Machining
Right Hand
Thread Pitch
1.50mm
Secondary Material Application
Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code
H, S
Extended Neck
No
Primary Material Application ISO Code
H, K, M, N, P
Material Grade - Machining
16150
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Thread Limit
D11
Primary Material Application
All Materials
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Coolant Fed
Coolant Through
Thread Standard
Metric Fine
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M22x1.5, Metric, Overall Length 125 mm, Cobalt, TiCN, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 21.25 mm, Thread Limit D11, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.