Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M22-2.00, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1615022202

  • Zoro # G9249283


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M22-2.00
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615022202
Zoro #
G9249283
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M22-2.00
Tap Dimension Type
Metric
Pitch Diameter Limit
D12
Overall Length
140.00mm
Tap Size
M22
Shank Dia.
25.00mm
Thread Length
56.00mm
75% Thread Drill Size
20.98 mm
Shank Length
72.60 mm
Thread Size
M22x2
55% Thread Drill Size
21.25 mm
Square Size
13.28 mm
Tap Length Standard
DIN
65% Thread Drill Size
21.12 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
List Number
16150
Tap Material
Cobalt
Tap Thread Type
Metric Fine
Tap Style
Thread Forming
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN
Series
16150
Cutting Direction - Machining
Right Hand
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
H, S
Thread Standard
Metric Fine
Primary Material Application
All Materials
Spiral Direction
Neutral
Extended Neck
No
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Pitch
2.00mm
Primary Material Application ISO Code
H, K, M, N, P
Material Grade - Machining
16150
Tap Shank Standard
ANSI
Thread Limit
D12
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M22x2, Metric, Overall Length 140 mm, Cobalt, TiCN, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 20.98 mm, Thread Limit D12, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.