Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M22-2.00, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1615022207

  • Zoro # G9249107


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M22-2.00
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615022207
Zoro #
G9249107
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M22-2.00
Tap Size
M22
Thread Length
56.00mm
Pitch Diameter Limit
D7
Shank Dia.
25.00mm
Tap Dimension Type
Metric
Overall Length
140.00mm
Thread Size
M22x2
55% Thread Drill Size
21.25 mm
Square Size
13.28 mm
Tap Length Standard
DIN
75% Thread Drill Size
20.98 mm
Shank Length
72.60 mm
65% Thread Drill Size
21.12 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16150
Number of Pieces
1
Tap Style
Thread Forming
Tap Material
Cobalt
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Standards
DIN
Series
16150
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Thread Standard
Metric Fine
Coolant Fed
Coolant Through
Extended Neck
No
Thread Pitch
2.00mm
Primary Material Application ISO Code
H, K, M, N, P
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Primary Material Application
All Materials
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Limit
D7
Material Grade - Machining
16150
Secondary Material Application ISO Code
H, S
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M22x2, Metric, Overall Length 140 mm, Cobalt, TiCN, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 20.98 mm, Thread Limit D7, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.