Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M22-2.00, Plug, V, 0 Flutes

  • Mfr # 1615022242

  • Zoro # G0215481


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M22-2.00
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615022242
Zoro #
G0215481
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M22-2.00
Overall Length
140.00mm
Thread Length
56.40mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D12
Shank Dia.
17.70mm
Tap Size
M22
Shank Length
72.60 mm
65% Thread Drill Size
21.12 mm
Tap Length Standard
DIN
75% Thread Drill Size
20.98 mm
55% Thread Drill Size
21.25 mm
Square Size
13.28 mm
Thread Size
M22x2

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric Fine
List Number
16150
Tap Style
Thread Forming
Tap Material
High Speed Steel
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16150
Primary Material Application
All Materials
Material Grade - Machining
16150
Primary Material Application ISO Code
H, K, M, N, P
Thread Pitch
2.00mm
Secondary Material Application ISO Code
H, S
Coolant Fed
Coolant Through
Thread Limit
D12
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Thread Standard
Metric Fine
Secondary Material Application
Hardened Steel, Nickel, Titanium
Tap Shank Standard
ANSI
Extended Neck
No
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M22x2, Metric, Overall Length 140 mm, Cobalt, TiCN, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 20.98 mm, Thread Limit D12, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.