Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M22-2.50, Modified Bottoming, V, 0 Flutes

  • Mfr # 1635022522

  • Zoro # G0217347


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M22-2.50
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
List Number
16350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635022522
Zoro #
G0217347
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M22-2.50
Pitch Diameter Limit
D12
Overall Length
140.00mm
Tap Dimension Type
Metric
Thread Length
67.00mm
Shank Dia.
17.70mm
Tap Size
M22
65% Thread Drill Size
20.90 mm
75% Thread Drill Size
20.75 mm
55% Thread Drill Size
53/64 in
Shank Length
72.60 mm
Square Size
13.28 mm
Thread Size
M22x2.5
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
List Number
16350
Tap Style
Thread Forming
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Material
High Speed Steel
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Primary Material Application ISO Code
H, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, S
Class of Fit
6H
Tap Shank Standard
ANSI
Extended Neck
No
Thread Pitch
2.50mm
Coolant Fed
Non-Coolant Through
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Limit
D12
Material Grade - Machining
16350
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M22x2.5, Metric, Overall Length 140 mm, Cobalt, V, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 20.75 mm, Thread Limit D12, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.