Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M22-2.50, Plug, V, 0 Flutes

  • Mfr # 1615022542

  • Zoro # G0215490


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M22-2.50
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615022542
Zoro #
G0215490
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M22-2.50
Shank Dia.
17.70mm
Pitch Diameter Limit
D12
Thread Length
56.40mm
Overall Length
140.00mm
Tap Dimension Type
Metric
Tap Size
M22
Shank Length
72.60 mm
Thread Size
M22x2.5
55% Thread Drill Size
53/64 in
Tap Length Standard
DIN
Square Size
13.28 mm
75% Thread Drill Size
20.75 mm
65% Thread Drill Size
20.90 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Tap Material
High Speed Steel
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
List Number
16150
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16150
Material Grade - Machining
16150
Extended Neck
No
Spiral Direction
Neutral
Coolant Fed
Coolant Through
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Thread Standard
Metric Coarse
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Pitch
2.50mm
Secondary Material Application ISO Code
H, S
Primary Material Application ISO Code
H, K, M, N, P
Primary Material Application
All Materials
Tap Shank Standard
ANSI
Thread Limit
D12
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M22x2.5, Metric, Overall Length 140 mm, Cobalt, TiCN, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 20.75 mm, Thread Limit D12, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.