Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M24-1.50, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1615024151

  • Zoro # G9249301


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M24-1.50
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615024151
Zoro #
G9249301
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M24-1.50
Tap Dimension Type
Metric
Pitch Diameter Limit
D11
Shank Dia.
19.30mm
Overall Length
140.00mm
Thread Length
56.00mm
Tap Size
M24
Shank Length
71.60 mm
Square Size
14.48 mm
Tap Length Standard
DIN
75% Thread Drill Size
23.24 mm
55% Thread Drill Size
23.44 mm
Thread Size
M24x1.5
65% Thread Drill Size
23.34 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Tap Material
Cobalt
Tap Style
Thread Forming
List Number
16150
Thread Direction
Right Hand
Number of Pieces
1
Standards
DIN
Series
16150
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, M, N, P
Extended Neck
No
Primary Material Application
All Materials
Secondary Material Application
Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code
H, S
Thread Limit
D11
Spiral Direction
Neutral
Thread Pitch
1.50mm
Material Grade - Machining
16150
Coolant Fed
Coolant Through
Thread Standard
Metric Fine
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M24x1.5, Metric, Overall Length 140 mm, Cobalt, TiCN, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 23.24 mm, Thread Limit D11, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.