Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M24-2.00, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1615024207

  • Zoro # G9249134


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M24-2.00
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Size
M24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615024207
Zoro #
G9249134
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M24-2.00
Tap Size
M24
Overall Length
140.00mm
Shank Dia.
19.30mm
Thread Length
56.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D7
75% Thread Drill Size
23.00 mm
Thread Size
M24x2
Square Size
14.48 mm
Tap Length Standard
DIN
65% Thread Drill Size
23.10 mm
55% Thread Drill Size
23.25 mm
Shank Length
71.60 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Tap Style
Thread Forming
Number of Pieces
1
List Number
16150
Thread Direction
Right Hand
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16150
Primary Material Application
All Materials
Secondary Material Application ISO Code
H, S
Tap Shank Standard
ANSI
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Standard
Metric Fine
Thread Limit
D7
Spiral Direction
Neutral
Material Grade - Machining
16150
Extended Neck
No
Thread Pitch
2.00mm
Primary Material Application ISO Code
H, K, M, N, P
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Coolant Fed
Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M24x2, Metric, Overall Length 140 mm, Cobalt, TiCN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 23.00 mm, Thread Limit D7, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.