Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M24-2.00, Modified Bottoming, V, 0 Flutes

  • Mfr # 1635024223

  • Zoro # G0217548


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M24-2.00
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635024223
Zoro #
G0217548
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M24-2.00
Thread Length
68.00mm
Shank Dia.
19.30mm
Pitch Diameter Limit
D13
Overall Length
140.00mm
Tap Dimension Type
Metric
Tap Size
M24
75% Thread Drill Size
7/8 in
65% Thread Drill Size
7/8 in
Shank Length
71.60 mm
55% Thread Drill Size
22.50 mm
Square Size
14.48 mm
Tap Length Standard
DIN
Thread Size
M24x2

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
Tap Material
High Speed Steel
Tap Thread Type
Metric Fine
List Number
16350
Thread Direction
Right Hand
Tap Style
Thread Forming
Number of Pieces
1
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
16350
Thread Limit
D13
Secondary Material Application ISO Code
H, S
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, N, P
Features
40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Additional Length Provides Greater Reach Capabilities, Coolant-Fed Version Also Available (S-XPF), Even More Performance Can Be Achieved, Fluteless Forming Tap Produces No Chips, For Those With Coolant-Fed Spindles, Making it Up To 17X More Durable Than Cut Taps
Extended Neck
Yes
Thread Pitch
2.00mm
Secondary Material Application
Hardened Steel, Nickel, Titanium
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M24x2, Metric, Overall Length 140 mm, Cobalt, V, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 7/8 in, Thread Limit D13, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.