Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M24-2.00, Plug, V, 0 Flutes

  • Mfr # 1635024243

  • Zoro # G0217493


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M24-2.00
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Shank Dia.
19.30mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635024243
Zoro #
G0217493
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M24-2.00
Shank Dia.
19.30mm
Thread Length
68.00mm
Overall Length
140.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D13
Tap Size
M24
Tap Length Standard
DIN
75% Thread Drill Size
7/8 in
Thread Size
M24x2
55% Thread Drill Size
22.50 mm
Shank Length
71.60 mm
65% Thread Drill Size
7/8 in
Square Size
14.48 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Number of Pieces
1
Tap Thread Type
Metric Fine
Tap Material
High Speed Steel
Tap Style
Thread Forming
Thread Direction
Right Hand
List Number
16350
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Thread Standard
Metric Fine
Thread Limit
D13
Spiral Direction
Neutral
Thread Pitch
2.00mm
Secondary Material Application ISO Code
H, S
Primary Material Application ISO Code
H, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Material Grade - Machining
16350
Secondary Material Application
Hardened Steel, Nickel, Titanium
Features
40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Additional Length Provides Greater Reach Capabilities, Coolant-Fed Version Also Available (S-XPF), Even More Performance Can Be Achieved, Fluteless Forming Tap Produces No Chips, For Those With Coolant-Fed Spindles, Making it Up To 17X More Durable Than Cut Taps
Extended Neck
Yes
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M24x2, Metric, Overall Length 140 mm, Cobalt, V, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 7/8 in, Thread Limit D13, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.