Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M24-3.00, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1615024309

  • Zoro # G9249143


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M24-3.00
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615024309
Zoro #
G9249143
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M24-3.00
Overall Length
160.00mm
Shank Dia.
19.30mm
Tap Size
M24
Thread Length
56.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D9
Shank Length
91.60 mm
Thread Size
M24x3
65% Thread Drill Size
57/64 in
75% Thread Drill Size
22.50 mm
Tap Length Standard
DIN
Square Size
14.48 mm
55% Thread Drill Size
22.80 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
Number of Pieces
1
List Number
16150
Thread Direction
Right Hand
Tap Material
Cobalt
Tap Thread Type
Metric Coarse
Tap Style
Thread Forming
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16150
Extended Neck
Yes
Thread Limit
D9
Secondary Material Application ISO Code
H, S
Primary Material Application ISO Code
H, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Hardened Steel, Nickel, Titanium
Material Grade - Machining
16150
Coolant Fed
Coolant Through
Features
Produces No Chips
Tap Shank Standard
ANSI
Thread Pitch
3.00mm
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M24x3, Metric, Overall Length 160 mm, Cobalt, TiCN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 22.50 mm, Thread Limit D9, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.