Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M24-3.00, Plug, V, 0 Flutes

  • Mfr # 1615024345

  • Zoro # G0215411


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M24-3.00
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615024345
Zoro #
G0215411
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M24-3.00
Shank Dia.
19.30mm
Tap Dimension Type
Metric
Thread Length
56.40mm
Pitch Diameter Limit
D15
Overall Length
160.00mm
Tap Size
M24
Shank Length
91.60 mm
55% Thread Drill Size
22.80 mm
65% Thread Drill Size
57/64 in
Tap Length Standard
DIN
Thread Size
M24x3
Square Size
14.48 mm
75% Thread Drill Size
22.50 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Material
High Speed Steel
Number of Pieces
1
List Number
16150
Tap Thread Type
Metric Coarse
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16150
Thread Limit
D15
Coolant Fed
Coolant Through
Primary Material Application ISO Code
H, M, N, P
Material Grade - Machining
16150
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Features
Produces No Chips
Secondary Material Application
Hardened Steel, Nickel, Titanium
Extended Neck
Yes
Thread Pitch
3.00mm
Secondary Material Application ISO Code
H, S
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M24x3, Metric, Overall Length 160 mm, Cobalt, TiCN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 22.50 mm, Thread Limit D15, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.