Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M2.5-0.45, Bottoming, Oxide, 0 Flutes

  • Mfr # 1410100801

  • Zoro # G9268655


product price: $22.79
/ea

Key Features

Tap Thread Size
M2.5-0.45
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410100801
Zoro #
G9268655
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2.5-0.45
Overall Length
46.00mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D3
Tap Size
M2.5
Thread Length
13.00mm
75% Thread Drill Size
2.27 mm
55% Thread Drill Size
2.33 mm
Shank Length
32.00 mm
Square Size
2.79 mm
65% Thread Drill Size
2.30 mm
Thread Size
M2.5x0.45

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Material
Cobalt
Tap Thread Type
Metric Coarse
Tap Style
Thread Forming
Number of Pieces
1
Tap Grouping
Tap
Standards
ANSI
List Number
14101
Thread Direction
Right Hand
Series
14101
Cutting Direction - Machining
Right Hand
Class of Fit
4H
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
D3
Features
Form Taps Avoid the Breakage Due to Chip Packing and Bird Nesting that can Result From Cut Taps
Extended Neck
No
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, P
Material Grade - Machining
14101
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Pitch
0.45mm
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2.5x0.45, Metric, Overall Length 46 mm, Cobalt, Black Oxide, Right Hand, Thread Length 12.8 mm, 75 Percent Thread Drill Size 2.27 mm, Thread Limit D3, Class of Fit 4H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.