Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M2.5-0.45, Bottoming, Oxide, 0 Flutes

  • Mfr # 1410100901

  • Zoro # G9268691


product price: $20.59
/ea

Key Features

Tap Thread Size
M2.5-0.45
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Size
M2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410100901
Zoro #
G9268691
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2.5-0.45
Tap Size
M2.5
Overall Length
46.00mm
Thread Length
13.00mm
Tap Dimension Type
Metric
Shank Dia.
3.58mm
Pitch Diameter Limit
D5
55% Thread Drill Size
2.33 mm
Thread Size
M2.5x0.45
Square Size
2.79 mm
75% Thread Drill Size
2.27 mm
65% Thread Drill Size
2.30 mm
Shank Length
32.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Material
Cobalt
Tap Grouping
Tap
List Number
14101
Tap Style
Thread Forming
Standards
ANSI
Series
14101
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Extended Neck
No
Thread Limit
D5
Secondary Material Application ISO Code
H, M, P
Thread Pitch
0.45mm
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Class of Fit
6H
Material Grade - Machining
14101
Features
Form Taps Avoid the Breakage Due to Chip Packing and Bird Nesting that can Result From Cut Taps
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2.5x0.45, Metric, Overall Length 46 mm, Cobalt, Black Oxide, Right Hand, Thread Length 12.8 mm, 75 Percent Thread Drill Size 2.27 mm, Thread Limit D5, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.