Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M2.5-0.45, Bottoming, TiCN, 0 Flutes

  • Mfr # 1410100808

  • Zoro # G9268673


product price: $23.89
/ea

Key Features

Tap Thread Size
M2.5-0.45
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410100808
Zoro #
G9268673
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2.5-0.45
Shank Dia.
3.58mm
Thread Length
13.00mm
Tap Dimension Type
Metric
Overall Length
46.00mm
Tap Size
M2.5
Pitch Diameter Limit
D3
55% Thread Drill Size
2.33 mm
Shank Length
32.00 mm
Thread Size
M2.5x0.45
Square Size
2.79 mm
65% Thread Drill Size
2.30 mm
75% Thread Drill Size
2.27 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
List Number
14101
Thread Direction
Right Hand
Number of Pieces
1
Standards
ANSI
Tap Material
Cobalt
Series
14101
Cutting Direction - Machining
Right Hand
Thread Limit
D3
Class of Fit
4H
Secondary Material Application ISO Code
H, M, P
Features
Form Taps Avoid the Breakage Due to Chip Packing and Bird Nesting that can Result From Cut Taps
Extended Neck
No
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Material Grade - Machining
14101
Thread Standard
Metric Coarse
Thread Pitch
0.45mm
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2.5x0.45, Metric, Overall Length 46 mm, Cobalt, TiCN, Right Hand, Thread Length 12.8 mm, 75 Percent Thread Drill Size 2.27 mm, Thread Limit D3, Class of Fit 4H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.