Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M2.5-0.45, Bottoming, TiCN, 0 Flutes

  • Mfr # 1410106608

  • Zoro # G9269574


product price: $23.19
/ea

Key Features

Tap Thread Size
M2.5-0.45
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
14101
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410106608
Zoro #
G9269574
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2.5-0.45
Tap Size
M2.5
Tap Dimension Type
Metric
Thread Length
13.00mm
Pitch Diameter Limit
D6
Shank Dia.
3.58mm
Overall Length
46.00mm
55% Thread Drill Size
2.33 mm
Shank Length
32.10 mm
Square Size
2.79 mm
75% Thread Drill Size
2.27 mm
Thread Size
M2.5x0.45
65% Thread Drill Size
2.30 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
14101
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
ANSI
Tap Style
Thread Forming
Tap Material
Cobalt
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
14101
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Pitch
0.45mm
Primary Material Application ISO Code
N, P
Thread Standard
Metric Coarse
Thread Limit
D6
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Extended Neck
No
Material Grade - Machining
14101
Coolant Fed
Non-Coolant Through
Features
For a Wide Range of Materials, Forming Tap
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2.5x0.45, Metric, Overall Length 46 mm, Cobalt, TiCN, Right Hand, Thread Length 12.8 mm, 75 Percent Thread Drill Size 2.27 mm, Thread Limit D6, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.