Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M2.5-0.45, Bottoming, TiCN, 0 Flutes

  • Mfr # 1415000608

  • Zoro # G3685071


product price: $44.99
/ea

Key Features

Tap Thread Size
M2.5-0.45
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415000608
Zoro #
G3685071
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2.5-0.45
Tap Dimension Type
Metric
Tap Size
M2.5
Pitch Diameter Limit
D3
Thread Length
13.00mm
Shank Dia.
2.80mm
Overall Length
46.00mm
65% Thread Drill Size
2.30 mm
Square Size
2.79 mm
55% Thread Drill Size
2.33 mm
Shank Length
32.00 mm
75% Thread Drill Size
2.27 mm
Thread Size
M2.5x0.45

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Style
Thread Forming
Tap Material
Powdered Metal
Tap Grouping
Tap
Number of Pieces
1
List Number
14150
Cutting Direction - Machining
Right Hand
Series
14150
Extended Neck
No
Secondary Material Application ISO Code
H, M
Spiral Direction
Neutral
Primary Material Application ISO Code
M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Material Grade - Machining
14150
Coolant Fed
Non-Coolant Through
Class of Fit
3B
Thread Standard
Metric Coarse
Thread Limit
D3
Thread Pitch
0.45mm
Secondary Material Application
Hardened Steel, Stainless Steel
Features
Performance Form Taps for Materials Less Than 32Rc
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2.5x0.45, Metric, Overall Length 46 mm, Powdered Metal, TiCN, Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 2.27 mm, Thread Limit D3, Class of Fit 3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.