Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M2.5-0.45, Bottoming, TiCN, 0 Flutes

  • Mfr # 1415000708

  • Zoro # G3691484


product price: $54.69
/ea

Key Features

Tap Thread Size
M2.5-0.45
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
Metric Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415000708
Zoro #
G3691484
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2.5-0.45
Thread Length
13.00mm
Tap Dimension Type
Metric
Overall Length
46.00mm
Pitch Diameter Limit
D5
Shank Dia.
2.80mm
Tap Size
M2.5
Shank Length
32.00 mm
75% Thread Drill Size
2.27 mm
Square Size
2.79 mm
65% Thread Drill Size
2.30 mm
Thread Size
M2.5x0.45
55% Thread Drill Size
2.33 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
Metric Coarse
Tap Material
Powdered Metal
Tap Grouping
Tap
Number of Pieces
1
Tap Style
Thread Forming
Standards
ANSI
List Number
14150
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
14150
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel
Material Grade - Machining
14150
Features
Performance Form Taps for Materials Less Than 32Rc
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Class of Fit
2B
Thread Pitch
0.45mm
Primary Material Application ISO Code
M, N, P
Extended Neck
No
Thread Limit
D5
Secondary Material Application ISO Code
H, M
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2.5x0.45, Metric, Overall Length 46 mm, Powdered Metal, TiCN, Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 2.27 mm, Thread Limit D5, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.