Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M2.5-0.45, Bottoming, TiN, 0 Flutes

  • Mfr # 1410101005

  • Zoro # G3694905


product price: $23.89
/ea

Key Features

Tap Thread Size
M2.5-0.45
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Size
M2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410101005
Zoro #
G3694905
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2.5-0.45
Tap Size
M2.5
Shank Dia.
2.80mm
Overall Length
46.00mm
Thread Length
13.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D3
Thread Size
M2.5x0.45
Square Size
2.79 mm
75% Thread Drill Size
2.27 mm
65% Thread Drill Size
2.30 mm
Shank Length
32.00 mm
55% Thread Drill Size
2.33 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
List Number
14101
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Tap Material
Cobalt
Tap Thread Type
Metric Coarse
Tap Style
Thread Forming
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
14101
Spiral Direction
Neutral
Class of Fit
4H
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Pitch
0.45mm
Thread Limit
D3
Material Grade - Machining
14101
Thread Standard
Metric Coarse
Extended Neck
No
Secondary Material Application ISO Code
H, M, P
Primary Material Application ISO Code
N, P
Features
Create Strong Threads Without Creating Chips
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2.5x0.45, Metric, Overall Length 46 mm, Cobalt, TiN, Right Hand, Thread Length 12.8 mm, 75 Percent Thread Drill Size 2.27 mm, Thread Limit D3, Class of Fit 4H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.