Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M2.5-0.45, Bottoming, V, 0 Flutes

  • Mfr # 1635025415

  • Zoro # G0216647


product price: $50.39
/ea

Key Features

Tap Thread Size
M2.5-0.45
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
List Number
16350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635025415
Zoro #
G0216647
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2.5-0.45
Thread Length
11.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D5
Shank Dia.
3.60mm
Overall Length
50.00mm
Tap Size
M2.5
Tap Length Standard
DIN
65% Thread Drill Size
2.10 mm
75% Thread Drill Size
2.10 mm
Shank Length
39.30 mm
55% Thread Drill Size
#44
Square Size
2.79 mm
Thread Size
M2.5x0.45

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
List Number
16350
Tap Material
High Speed Steel
Tap Thread Type
Metric Coarse
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Thread Forming
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, N, P
Material Grade - Machining
16350
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Pitch
0.45mm
Thread Standard
Metric Coarse
Features
40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Additional Length Provides Greater Reach Capabilities, Coolant-Fed Version Also Available (S-XPF), Even More Performance Can Be Achieved, Fluteless Forming Tap Produces No Chips, For Those With Coolant-Fed Spindles, Making it Up To 17X More Durable Than Cut Taps
Tap Shank Standard
ANSI
Thread Limit
D5
Secondary Material Application ISO Code
H, S
Extended Neck
Yes
Secondary Material Application
Hardened Steel, Nickel, Titanium
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2.5x0.45, Metric, Overall Length 50 mm, Cobalt, V, Right Hand, Thread Length 9.8 mm, 75 Percent Thread Drill Size 2.10 mm, Thread Limit D5, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.