Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M2.5-0.45, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635025453

  • Zoro # G9250552


product price: $51.19
/ea

Key Features

Tap Thread Size
M2.5-0.45
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Shank Dia.
3.58mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635025453
Zoro #
G9250552
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2.5-0.45
Shank Dia.
3.58mm
Overall Length
50.00mm
Thread Length
13.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D3
Tap Size
M2.5
Tap Length Standard
DIN
75% Thread Drill Size
2.10 mm
55% Thread Drill Size
#44
Thread Size
M2.5x0.45
65% Thread Drill Size
2.10 mm
Shank Length
39.30 mm
Square Size
2.79 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
Metric Coarse
Tap Material
Cobalt
List Number
16350
Tap Style
Thread Forming
Tap Grouping
Tap
Thread Direction
Right Hand
Number of Pieces
1
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Features
40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Additional Length Provides Greater Reach Capabilities, Coolant-Fed Version Also Available (S-XPF), Even More Performance Can Be Achieved, Fluteless Forming Tap Produces No Chips, For Those With Coolant-Fed Spindles, Making it Up To 17X More Durable Than Cut Taps
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, N, P
Tap Shank Standard
ANSI
Thread Limit
D3
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code
H, S
Thread Pitch
0.45mm
Material Grade - Machining
16350
Extended Neck
Yes
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2.5x0.45, Metric, Overall Length 50 mm, Cobalt, V, Right Hand, Thread Length 9.8 mm, 75 Percent Thread Drill Size 2.10 mm, Thread Limit D3, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.