Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M2.6-0.45, Bottoming, Bright, 0 Flutes

  • Mfr # 1410101200

  • Zoro # G3726317


product price: $20.79
/ea

Key Features

Tap Thread Size
M2.6-0.45
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Overall Length
44.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410101200
Zoro #
G3726317
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2.6-0.45
Overall Length
44.00mm
Thread Length
16.00mm
Tap Dimension Type
Metric
Shank Dia.
2.50mm
Pitch Diameter Limit
D3
Tap Size
M2.6
75% Thread Drill Size
2.41 mm
65% Thread Drill Size
2.43 mm
Square Size
2.79 mm
Thread Size
M2.6x0.45
Shank Length
32.10 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Thread Direction
Right Hand
Standards
ANSI
List Number
14101
Tap Style
Thread Forming
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Material
Cobalt
Series
14101
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14101
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Class of Fit
4H
Thread Pitch
0.45mm
Secondary Material Application ISO Code
H, M, P
Features
Create Strong Threads Without Creating Chips
Extended Neck
No
Thread Limit
D3
Primary Material Application ISO Code
N, P
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2.6x0.45, Metric, Overall Length 46 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size 2.41 mm, Thread Limit D3, Class of Fit 4H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.