Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M2.6-0.45, Bottoming, Bright, 0 Flutes

  • Mfr # 1410101300

  • Zoro # G3672496


product price: $20.79
/ea

Key Features

Tap Thread Size
M2.6-0.45
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410101300
Zoro #
G3672496
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2.6-0.45
Overall Length
44.00mm
Thread Length
16.00mm
Shank Dia.
2.50mm
Tap Size
M2.6
Pitch Diameter Limit
D5
Tap Dimension Type
Metric
75% Thread Drill Size
2.41 mm
65% Thread Drill Size
2.43 mm
Thread Size
M2.6x0.45
Square Size
2.79 mm
Shank Length
32.10 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
List Number
14101
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Material
Cobalt
Cutting Direction - Machining
Right Hand
Series
14101
Thread Standard
Metric Coarse
Class of Fit
6H
Thread Pitch
0.45mm
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Coolant Fed
Non-Coolant Through
Features
Create Strong Threads Without Creating Chips
Secondary Material Application ISO Code
H, M, P
Thread Limit
D5
Primary Material Application ISO Code
N, P
Material Grade - Machining
14101
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2.6x0.45, Metric, Overall Length 46 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size 2.41 mm, Thread Limit D5, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.