Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M2.6-0.45, Bottoming, Oxide, 0 Flutes

  • Mfr # 1410101301

  • Zoro # G3599057


product price: $20.79
/ea

Key Features

Tap Thread Size
M2.6-0.45
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Size
M2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410101301
Zoro #
G3599057
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2.6-0.45
Tap Size
M2.6
Shank Dia.
2.50mm
Tap Dimension Type
Metric
Overall Length
44.00mm
Pitch Diameter Limit
D5
Thread Length
16.00mm
75% Thread Drill Size
2.41 mm
Square Size
2.79 mm
Thread Size
M2.6x0.45
65% Thread Drill Size
2.43 mm
Shank Length
32.10 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Material
Cobalt
Tap Grouping
Tap
Standards
ANSI
List Number
14101
Number of Pieces
1
Series
14101
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
14101
Features
Create Strong Threads Without Creating Chips
Extended Neck
No
Secondary Material Application ISO Code
H, M, P
Thread Standard
Metric Coarse
Class of Fit
6H
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Coolant Fed
Non-Coolant Through
Thread Limit
D5
Thread Pitch
0.45mm
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2.6x0.45, Metric, Overall Length 46 mm, Cobalt, Black Oxide, Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size 2.41 mm, Thread Limit D5, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.