Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M2.6-0.45, Bottoming, TiCN, 0 Flutes

  • Mfr # 1415000808

  • Zoro # G3613723


product price: $48.59
/ea

Key Features

Tap Thread Size
M2.6-0.45
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Shank Dia.
2.80mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415000808
Zoro #
G3613723
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2.6-0.45
Shank Dia.
2.80mm
Pitch Diameter Limit
D3
Tap Dimension Type
Metric
Overall Length
46.00mm
Tap Size
M2.6
Thread Length
13.00mm
75% Thread Drill Size
2.16 mm
Square Size
2.79 mm
Shank Length
33.10 mm
65% Thread Drill Size
2.22 mm
Thread Size
M2.6x0.45

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Standards
ANSI
Tap Material
Powdered Metal
List Number
14150
Tap Thread Type
Metric Coarse
Tap Style
Thread Forming
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
14150
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
M, N, P
Thread Limit
D3
Features
Performance Form Taps for Materials Less Than 32Rc
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Class of Fit
3B
Thread Pitch
0.45mm
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel
Material Grade - Machining
14150
Secondary Material Application ISO Code
H, M
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2.6x0.45, Metric, Overall Length 47 mm, Powdered Metal, TiCN, Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 2.16 mm, Thread Limit D3, Class of Fit 3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.