Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M27-3.00, Modified Bottoming, V, 0 Flutes

  • Mfr # 1635027039

  • Zoro # G0217502


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M27-3.00
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
Shank Dia.
22.80mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635027039
Zoro #
G0217502
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M27-3.00
Shank Dia.
22.80mm
Overall Length
160.00mm
Pitch Diameter Limit
D15
Tap Dimension Type
Metric
Thread Length
64.00mm
Tap Size
M27
Tap Length Standard
DIN
Square Size
17.07 mm
Thread Size
M27x3
65% Thread Drill Size
0.9634 in
75% Thread Drill Size
61/64 in
Shank Length
153.60 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
Number of Pieces
1
Thread Direction
Right Hand
List Number
16350
Tap Material
High Speed Steel
Tap Thread Type
Metric Coarse
Tap Style
Thread Forming
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Spiral Direction
Neutral
Thread Limit
D15
Tap Shank Standard
ANSI
Features
40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Additional Length Provides Greater Reach Capabilities, Coolant-Fed Version Also Available (S-XPF), Even More Performance Can Be Achieved, Fluteless Forming Tap Produces No Chips, For Those With Coolant-Fed Spindles, Making it Up To 17X More Durable Than Cut Taps
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Standard
Metric Coarse
Material Grade - Machining
16350
Primary Material Application ISO Code
H, M, N, P
Extended Neck
Yes
Thread Pitch
3.00mm
Secondary Material Application ISO Code
H, S
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M27x3, Metric, Overall Length 160 mm, Cobalt, V, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 61/64 in, Thread Limit D15, Class of Fit Not Applicable, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.