Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3-0.35, Modified Bottoming, TiCN, 2 Flutes

  • Mfr # 1635003353

  • Zoro # G9250141


product price: $53.99
/ea

Key Features

Tap Thread Size
M3-0.35
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
2
List Number
16350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635003353
Zoro #
G9250141
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3-0.35
Pitch Diameter Limit
D3
Overall Length
56.00mm
Tap Dimension Type
Metric
Tap Size
M3
Shank Dia.
3.58mm
Thread Length
16.00mm
Square Size
2.79 mm
55% Thread Drill Size
#33
Shank Length
37.90 mm
65% Thread Drill Size
2.85 mm
Tap Length Standard
DIN
Thread Size
M3x0.35
75% Thread Drill Size
#34

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
2
List Number
16350
Tap Material
Cobalt
Tap Thread Type
Metric Fine
Number of Pieces
1
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Primary Material Application ISO Code
H, M, N, P
Secondary Material Application ISO Code
H, S
Thread Limit
D3
Extended Neck
No
Material Grade - Machining
16350
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Fine
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Secondary Material Application
Hardened Steel, Nickel, Titanium
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Class of Fit
4H
Thread Pitch
0.35mm
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3x0.35, Metric, Overall Length 56 mm, Cobalt, V, Right Hand, Thread Length 6 mm, 75 Percent Thread Drill Size #34, Thread Limit D3, Class of Fit 4H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.