Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3-0.50, Bottoming, Bright, 0 Flutes

  • Mfr # 1410101400

  • Zoro # G9268725


product price: $16.19
/ea

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410101400
Zoro #
G9268725
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3-0.50
Thread Length
16.00mm
Overall Length
49.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D3
Tap Size
M3
Shank Dia.
3.58mm
65% Thread Drill Size
7/64 in
Shank Length
32.80 mm
Thread Size
M3x0.5
75% Thread Drill Size
2.75 mm
Square Size
2.79 mm
55% Thread Drill Size
2.80 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Standards
ANSI
List Number
14101
Tap Material
Cobalt
Thread Direction
Right Hand
Series
14101
Cutting Direction - Machining
Right Hand
Thread Pitch
0.50mm
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
H, M, P
Primary Material Application ISO Code
N, P
Features
Form Taps Avoid the Breakage Due to Chip Packing and Bird Nesting that can Result From Cut Taps
Thread Limit
D3
Class of Fit
4H
Extended Neck
No
Material Grade - Machining
14101
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 49 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 6.2 mm, 75 Percent Thread Drill Size 2.75 mm, Thread Limit D3, Class of Fit 4H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.