Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3-0.50, Bottoming, Bright, 0 Flutes

  • Mfr # 1410101700

  • Zoro # G3700496


product price: $19.89
/ea

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Pitch Diameter Limit
D5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410101700
Zoro #
G3700496
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3-0.50
Pitch Diameter Limit
D5
Tap Dimension Type
Metric
Overall Length
49.00mm
Tap Size
M3
Shank Dia.
2.80mm
Thread Length
16.00mm
65% Thread Drill Size
7/64 in
Square Size
2.79 mm
Thread Size
M3x0.5
Shank Length
32.80 mm
75% Thread Drill Size
2.75 mm
55% Thread Drill Size
2.80 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Standards
ANSI
Tap Style
Thread Forming
Number of Pieces
1
Tap Material
Cobalt
List Number
14101
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Thread Direction
Right Hand
Series
14101
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
H, M, P
Thread Pitch
0.50mm
Material Grade - Machining
14101
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Thread Limit
D5
Features
Create Strong Threads Without Creating Chips
Spiral Direction
Neutral
Extended Neck
No
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Class of Fit
6H
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 49 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 6.2 mm, 75 Percent Thread Drill Size 2.75 mm, Thread Limit D5, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.